- Home
- Products
- Control Techniques Reconditioned
-
067UDA600BACRAControl Techniques Reconditioned Motors, UNIMOTOR HD SeriesItem Number067UDA600BACRAMFG Item Number067UDA600BACRASeriesUnimotor HDProduct DescriptionUnimotor HD Servo Motor, FactorySpecifications
Specifications Power Rating (kW) 0.82 kW Voltage 460 VAC Servomotor Type Rotary Rated Speed 6,000 RPM Mounting Type Flange Encoder Type Incremental Constant Torque (Nm) 1.3 Nm Peak Torque (Nm) 4.35 Nm Peak Torque (in-oz) 616 in-oz Constant Torque (in-oz) 184 in-oz Constant Torque (in-lb) 11.5 in-lb Peak Torque (in-lb) 38.5 in-lb Brake No IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
089UDC305BAECAControl Techniques Reconditioned Motors, UNIMOTOR HD SeriesItem Number089UDC305BAECAMFG Item Number089UDC305BAECASeriesUnimotor HDProduct DescriptionUnimotor HD Servo Motor, FactorySpecifications
Specifications Power Rating (kW) 2.17 kW Voltage 460 VAC Servomotor Type Rotary Rated Speed 3,000 RPM Mounting Type Flange Encoder Type Absolute Encoder Bit Resolution 12 BIT Constant Torque (Nm) 6.9 Nm Peak Torque (Nm) 24 Nm Peak Torque (in-oz) 3,398.4 in-oz Constant Torque (in-oz) 977.6 in-oz Constant Torque (in-lb) 61.1 in-lb Peak Torque (in-lb) 212.4 in-lb Brake Yes IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Category
Manufacturer
Product Series
Rated Speed
Encoder Type
Encoder Bit Resolution
Constant Torque (Nm)
Peak Torque (Nm)
Peak Torque (in-oz)
Constant Torque (in-lb)
Peak Torque (in-lb)
Brake
Power Rating (kW)
Constant Torque (in-oz)